NTN
NTN
M252337
NTN NTN
Description
M252337 TAPERED RLR BRG CONE ; 9.75"X2.9375"
Bearing Cone; M252337 Basic Number; Standard Precision; 9-3/4" Bore; 2-15/16" Width; Single Row of Roller
Part #
M252337
BDI #
17148403
Details
8747.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M252337/p/17148403
Your Price
$ 8,747.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
55.9
EAN
4547359489118
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M252337
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M252337
Long Description
Bearing Cone; M252337 Basic Number; Standard Precision; 9-3/4" Bore; 2-15/16" Width; Single Row of Roller
Width
2.938 Inch | 74.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
9.75 Inch | 247.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


