

TIMKEN
TIMKEN
M38510-2
TIMKEN TIMKEN
Description
M38510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-5/8" OD 21/32" WD
Bearing Cup; M38510 Basic Number; Standard Precision; 2-5/8" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
M38510-2
BDI #
1366352
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M38510-2/p/1366352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.118
EAN
0053893276755
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M38510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M38510-2
Long Description
Bearing Cup; M38510 Basic Number; Standard Precision; 2-5/8" Outside Diameter; 21/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh