TIMKEN
TIMKEN
M38514-2
TIMKEN TIMKEN
Description
M38514-2 TAPERED ROLLER BEARING CUP
Bearing Cup; M38514 Basic Number; Standard Precision; 2-11/16" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
M38514-2
BDI #
1366356
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M38514-2/p/1366356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.132
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M38514
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M38514 Basic Number; Standard Precision; 2-11/16" Outside Diameter; 21/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.656 Inch | 16.662 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


