

TIMKEN
TIMKEN
M903345-2
TIMKEN TIMKEN
Description
M903345-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 15/16" WD
Bearing Cone; M903345 Basic Number; Standard Precision; 1-5/8" Bore; 15/16" Width; Single Row of Roller
Part #
M903345-2
BDI #
1366616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M903345-2/p/1366616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.517
EAN
0053893704845
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M903345
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M903345-2
Long Description
Bearing Cone; M903345 Basic Number; Standard Precision; 1-5/8" Bore; 15/16" Width; Single Row of Roller
Width
0.938 Inch | 23.825 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh