

TIMKEN
TIMKEN
NA03063SW-2
TIMKEN TIMKEN
Description
NA03063SW-20024 TAPERED ROLLER BRG CONE ; 5/8" BORE SR
Bearing Cone; NA03063SW Basic Number; Standard Precision; 5/8" Bore; 23/32" Width; Single Row of Roller
Part #
NA03063SW-20024
BDI #
1367141
Details
217.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA03063SW-2/p/1367141
Your Price
$ 217.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.076
EAN
0053893161891
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA03063SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA03063SW-2
Long Description
Bearing Cone; NA03063SW Basic Number; Standard Precision; 5/8" Bore; 23/32" Width; Single Row of Roller
Width
0.719 Inch | 18.263 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh