

TIMKEN
TIMKEN
NP075932-709A6
TIMKEN TIMKEN
Description
NP075932-709A6 TAPERED ROLLER BRG CONE ; SINGLE CONE FUEL EFFIC.LESS THAN 4 OD
Bearing Cone; NP075932 Basic Number; Class 7 Precision; 2-11/16" Bore; 1.309" Width; Single Row of Roller
Part #
NP075932-709A6
BDI #
26522267
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP075932-709A6/p/26522267
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.082
EAN
0013992437365
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP075932
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
2.362
Long Description
Bearing Cone; NP075932 Basic Number; Class 7 Precision; 2-11/16" Bore; 1.309" Width; Single Row of Roller
Bore
2.688 Inch | 68.275 Millimeter
Width
1.309 Inch | 33.249 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh