TIMKEN
TIMKEN
NP254157 ; NP254157-2
TIMKEN TIMKEN
Description
NP254157 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE ROW 4 OD
Bearing Cup; NP254157 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.591" Width; Single Row of Roller
Part #
NP254157-209A6
BDI #
1486300
Details
41.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP254157-;-NP254157-2/p/1486300
Your Price
$ 41.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.156
EAN
0053893004891
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP254157
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP254157 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.591" Width; Single Row of Roller
Width
0.591 Inch | 15.011 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh