

TIMKEN
TIMKEN
NP259680-2
TIMKEN TIMKEN
Description
NP259680 2 ; TAPERED ROLLER BRG CUP
Bearing Cup; NP259680 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
053893195964
BDI #
1368242
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP259680-2/p/1368242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.14
EAN
0053893195964
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP259680
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP259680-2
Long Description
Bearing Cup; NP259680 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh