

TIMKEN
TIMKEN
NP322963-70000
TIMKEN TIMKEN
Description
NP322963-70000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; NP322963 Basic Number; Class 7 Precision; 2" Bore; 1-7/16" Width; Single Row of Roller
Part #
NP322963-70000
BDI #
24626008
Details
199.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP322963-70000/p/24626008
Your Price
$ 199.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.975
EAN
0053893783352
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP322963
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
2.168
Long Description
Bearing Cone; NP322963 Basic Number; Class 7 Precision; 2" Bore; 1-7/16" Width; Single Row of Roller
Bore
2 Inch | 50.8 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh