TIMKEN
TIMKEN
NP443198-2
TIMKEN TIMKEN
Description
NP443198-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Bearing Cup; NP443198 Basic Number; Standard Precision; 11.811" Outside Diameter; 2.008" Width; Single Row of Roller
Part #
NP443198-2
BDI #
1368442
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP443198-2/p/1368442
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.823
EAN
0053893196855
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
NP443198
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP443198-2
Long Description
Bearing Cup; NP443198 Basic Number; Standard Precision; 11.811" Outside Diameter; 2.008" Width; Single Row of Roller
Outside Diameter
11.811 Inch | 299.999 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.008 Inch | 51.003 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


