

TIMKEN
TIMKEN
NP454572-2
TIMKEN TIMKEN
Description
NP454572-2 ; 4-8IN OD TAPERED ROLLER BEARING
Bearing Cup; NP454572 Basic Number; Standard Precision; 5.512" Outside Diameter; 1-1/8" Width; Single Row of Roller
Part #
NP454572-2
BDI #
21957784
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP454572-2/p/21957784
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893632681
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP454572
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.73
Long Description
Bearing Cup; NP454572 Basic Number; Standard Precision; 5.512" Outside Diameter; 1-1/8" Width; Single Row of Roller
Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
5.512 Inch | 140.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh