TIMKEN
TIMKEN
NP628202-2
TIMKEN TIMKEN
Description
NP628202-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 8-12 OD
Bearing Cup; NP628202 Basic Number; Standard Precision; 9.843" Outside Diameter; 1.457" Width; Single Row of Roller
Part #
NP628202-2
BDI #
1368644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP628202-2/p/1368644
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.101
EAN
0053893197883
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
NP628202
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP628202-2
Long Description
Bearing Cup; NP628202 Basic Number; Standard Precision; 9.843" Outside Diameter; 1.457" Width; Single Row of Roller
Width
1.457 Inch | 37.008 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
9.843 Inch | 250.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


