

TIMKEN
TIMKEN
NP999685-709A6
TIMKEN TIMKEN
Description
NP999685-709A6 TPD RLR BEARING CONE ; NON-RETURNABLE DOUBLE ROW <4 OD
Bearing Cone; NP999685 Basic Number; Class 7 Precision; 1-3/4" Bore; 1" Width; Single Row of Roller
Part #
NP999685-709A6
BDI #
19288033
Details
92.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP999685-709A6/p/19288033
Your Price
$ 92.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.521
EAN
0053893099026
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP999685
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.148
Long Description
Bearing Cone; NP999685 Basic Number; Class 7 Precision; 1-3/4" Bore; 1" Width; Single Row of Roller
Bore
1.75 Inch | 44.45 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh