FAG
FAG
R32028-X-XL
FAG FAG
Description
R32028-X-XL X-LIFE BEARING ASSY ; TAPERED RLR NON-RETURNABLE
Bearing Cone; 140MM Bore; 45MM Width
Part #
R32028-X-XL
BDI #
24860644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/R32028-X-XL/p/24860644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.79
EAN
4054369826791
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
8.356
Product Detail
Bearing Cone
Product Specification
140MM Bore; 45MM Width
Long Description
Bearing Cone; 140MM Bore; 45MM Width