NTN
NTN
T-6MX-E-M238849D 04
NTN NTN
Description
T-6MX-E-M238849D 04 TAPERED ROLLER BRG ; POR
Bearing Double Cone; M238849D Basic Number; Standard Precision; 7-3/8" Bore; 4" Width; Double Row of Roller
Part #
T-6MX-E-M238849D 04
BDI #
20393190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/T-6MX-E-M238849D-04/p/20393190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
19.297
EAN
0692314649794
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
M238849D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Double Cone; M238849D Basic Number; Standard Precision; 7-3/8" Bore; 4" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.375 Inch | 187.325 Millimeter
Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh