NTN
NTN
T-E-H247510
NTN NTN
Description
T-E-H247510 ; POR TAPERED ROLLER BEARING
Bearing Cup; H247510 Basic Number; Standard Precision; 15-1/8" Outside Diameter; 3-9/16" Width; Single Row of Roller
Part #
T-E-H247510
BDI #
17149583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/T-E-H247510/p/17149583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0692314643051
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H247510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
37.13
Long Description
Bearing Cup; H247510 Basic Number; Standard Precision; 15-1/8" Outside Diameter; 3-9/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.563 Inch | 90.5 Millimeter
Outside Diameter
15.125 Inch | 384.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh