NTN
NTN
T-E-HM237545
NTN NTN
Description
T-E-HM237545 TAPERED ROLLER BEARING
Bearing Cone; HM237545 Basic Number; Standard Precision; 7" Bore; 2-1/2" Width; Single Row of Roller
Part #
T-E-HM237545
BDI #
17149587
Details
4510.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/T-E-HM237545/p/17149587
Your Price
$ 4,510.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359075113
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM237545
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM237545 Basic Number; Standard Precision; 7" Bore; 2-1/2" Width; Single Row of Roller
Bore
7 Inch | 177.8 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


