TIMKEN
TIMKEN
XC2312D-2
TIMKEN TIMKEN
Description
XC2312D 2 ; TAPERED ROLLER BRG CUP
Bearing Cup; XC2312D Basic Number; Standard Precision; 5-1/2" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
053893777542
BDI #
1375196
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC2312D-2/p/1375196
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.045
EAN
0053893777542
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
XC2312D
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; XC2312D Basic Number; Standard Precision; 5-1/2" Outside Diameter; 1-1/4" Width; Single Row of Roller
Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


