TIMKEN
TIMKEN
XC758CF-2
TIMKEN TIMKEN
Description
XC758CF 2 ; TAPERED ROLLER BRG CONE
Bearing Cone; XC758CF Basic Number; Standard Precision; 2-7/8" Bore; 1.424" Width; Single Row of Roller
Part #
053893084893
BDI #
1375283
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC758CF-2/p/1375283
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.312
EAN
0053893084893
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
XC758CF
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; XC758CF Basic Number; Standard Precision; 2-7/8" Bore; 1.424" Width; Single Row of Roller
Width
1.424 Inch | 36.17 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


