https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-29000-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzB8aW1hZ2UvanBlZ3xhRFF6TDJnNU5pOHhNRFF5TlRNMU5EQTVNalUzTkM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOUNVbE5mTXpBd2VETXdNQzVxY0djfGM2NzEwNjEzZGU1Yjk5NDMxMjc1NzE0MTViNzIzYzU1OTNlZTc3ODIzODgyMjZjZmYzOWY1Y2Q5OGYwYWQxMjY
NTN
NTN
29252
NTN NTN
Description
29252 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 260MMX360MMX60MM
Thrust Roller Spherical Bearing; 260MM Bore 1; 302MM Bore 2; 360MM Outside Diameter; 60MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29252
BDI #
1201085
Details
20294.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29252/p/1201085
Your Price
$ 20,294.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
18.975
EAN
4547359290516
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
41.00598
Long Description
Thrust Roller Spherical Bearing; 260MM Bore 1; 302MM Bore 2; 360MM Outside Diameter; 60MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
14.173 Inch | 360 Millimeter
Height
2.362 Inch | 60 Millimeter
Bore 2
11.89 Inch | 302 Millimeter
Bore 1
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh