https://www.bdiexpress.com/medias/INDINABRGXXX-TR-RASSYPR-29000-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1Njl8aW1hZ2UvanBlZ3xhRFU1TDJnMFl5OHhNRFV4TnpneE5UTTJNVFUyTmk5SlRrUkpUa0ZDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOUNVbE5mTXpBd2VETXdNQzVxY0djfDc2NGM2MjU0ODJiZGFlOTlmYTE1MTE0MzM5NTQ0YjllNjkwMDg0MjcxY2IxNjRkNjUwZDk3MTEwMzQxMjY4N2I
FAG
FAG
29272-E1-MB
FAG FAG
Description
29272-E1-MB AXIAL SPHERICAL RLR BRG
Thrust Roller Spherical Bearing; 360MM Bore 1; 423MM Bore 2; 500MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29272-E1-MB
BDI #
19408953
Details
22752.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29272-E1-MB/p/19408953
Your Price
$ 22,752.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
48.68
EAN
4012802189636
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
107.32103
Long Description
Thrust Roller Spherical Bearing; 360MM Bore 1; 423MM Bore 2; 500MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
19.685 Inch | 500 Millimeter
Height
3.346 Inch | 85 Millimeter
Bore 1
14.173 Inch | 360 Millimeter
Bore 2
16.654 Inch | 423 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh