

SKF
SKF
29317 E
SKF SKF
Description
29317 E
Thrust Roller Spherical Bearing; 85MM Bore 1; 109.5MM Bore 2; 150MM Outside Diameter; 39MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29317 E
BDI #
1418277
Details
46065.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29317-E/p/1418277
Your Price
RSD 46,065.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
2.8
EAN
7316576608902
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29317 E
Weight / LBS
6.063
Long Description
Thrust Roller Spherical Bearing; 85MM Bore 1; 109.5MM Bore 2; 150MM Outside Diameter; 39MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
5.906 Inch | 150 Millimeter
Bore 1
3.346 Inch | 85 Millimeter
Height
1.535 Inch | 39 Millimeter
Bore 2
4.311 Inch | 109.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh