

FAG
FAG
29320-E1-XL
FAG FAG
Description
29320-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 100MM X 170MM X 42MM
Thrust Roller Spherical Bearing; 100MM Bore 1; 127.5MM Bore 2; 170MM Outside Diameter; 42MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29320-E1-XL
BDI #
1143332
Details
2401.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29320-E1-XL/p/1143332
Your Price
$ 2,401.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.496
EAN
4012802189841
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
7.70736
Long Description
Thrust Roller Spherical Bearing; 100MM Bore 1; 127.5MM Bore 2; 170MM Outside Diameter; 42MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.654 Inch | 42 Millimeter
Bore 2
5.02 Inch | 127.5 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Bore 1
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh