Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

29322 E https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-29000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTN8aW1hZ2UvanBlZ3xhREUwTDJnM01pOHhNREk1TXpReU5ETTFOelF3Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOVRWRXhmTXpBd2VETXdNQzVxY0djfGYxOGE4M2M3Mjg3NDBhMzFjNjBlYWQ2NDNmZjJmNDYwMTExOWNjM2U1MzRiZmFiMzk5YjI1NzcxNjUwM2NiOGI
1418279 Thrust Roller Bearing 

SKF SKF

29322 E

Description

29322 E

Thrust Roller Spherical Bearing; 110MM Bore 1; 140MM Bore 2; 190MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

29322 E

BDI #
1418279

Details

53455.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 53,455.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
5.4
EAN
7316576608926
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29322 E
Weight / LBS
11.684
Long Description
Thrust Roller Spherical Bearing; 110MM Bore 1; 140MM Bore 2; 190MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
4.331 Inch | 110 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Height
1.89 Inch | 48 Millimeter
Bore 2
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh