https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-29000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMzN8aW1hZ2UvanBlZ3xhR0kzTDJoa1ppOHhNRFV4TnpneE56TTVNekU0TWk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0Yzc1MmY4MjI2N2JlNjMzNDZkNTE5ODUzYjY0ZmNhZWM0YWM4NjU0ODI3MDgxMWI2ODUwNWY4Y2JlNDA0OGU1
NSK
NSK
29322E
NSK NSK
Description
29322E SPHERICAL ROLLER THRUST BRG ; 110MM BOREX190MM ODX48MM W
Thrust Roller Spherical Bearing; 110MM Bore 1; 190MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29322E
BDI #
1185306
Details
3120.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29322E/p/1185306
Your Price
$ 3,120.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.25
EAN
0029176102158
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
11.72858
Long Description
Thrust Roller Spherical Bearing; 110MM Bore 1; 190MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
7.48 Inch | 190 Millimeter
Height
1.89 Inch | 48 Millimeter
Bore 1
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh