https://www.bdiexpress.com/medias/INDINABRGXXX-TR-RASSYPR-29000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2ODZ8aW1hZ2UvanBlZ3xhRE5sTDJnMVlTOHhNRFV4TnpneE5UYzROelUxTUM5SlRrUkpUa0ZDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOVRWRXhmTXpBd2VETXdNQzVxY0djfDg5YWVhYjc0ZjZmNzg3Zjc2MGVkMzJjY2M2YzQ4MGE5ZWQ1ZjkxYzBlZGQ1OTE3MTAzNjliYzM2MDNhYmI4MGE
FAG
FAG
29332-E1-XL
FAG FAG
Description
29332-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Thrust Roller Spherical Bearing; 160MM Bore 1; 203MM Bore 2; 270MM Outside Diameter; 67MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29332-E1-XL
BDI #
1143343
Details
6680.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29332-E1-XL/p/1143343
Your Price
$ 6,680.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
13.7
EAN
4012802189964
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
30.20333
Long Description
Thrust Roller Spherical Bearing; 160MM Bore 1; 203MM Bore 2; 270MM Outside Diameter; 67MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
7.992 Inch | 203 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Height
2.638 Inch | 67 Millimeter
Bore 1
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh