https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-29-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjh8aW1hZ2UvanBlZ3xhR1UzTDJoaU9TOHhNREkyT0RRNU5ESXpNell6TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWDFORVgxTlVURjh5T1Y4ek1EQjRNekF3TG1wd1p3fGU0YjU4YzI1YmIxZjkzMzBkNTdhNmQxOGU4ZDI2MGI3OTZmOTA2ZGZjNDQwM2JlMDNhOWY3YWQ5NGY1YzlmZWU
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-29-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjh8aW1hZ2UvanBlZ3xhR1UzTDJoaU9TOHhNREkyT0RRNU5ESXpNell6TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWDFORVgxTlVURjh5T1Y4ek1EQjRNekF3TG1wd1p3fGU0YjU4YzI1YmIxZjkzMzBkNTdhNmQxOGU4ZDI2MGI3OTZmOTA2ZGZjNDQwM2JlMDNhOWY3YWQ5NGY1YzlmZWU
TIMKEN
TIMKEN
29334
TIMKEN TIMKEN
Description
29334 ; SPHERICAL THRUST BEARING
Thrust Roller Bearing; Spherical Roller; 6.693" Bore; 11.024" Outer Diameter; 2.638" Height
Part #
087796018457
BDI #
1330180
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29334/p/1330180
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
20.435
EAN
0087796018457
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Thrust Roller
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29334-2
Weight / LBS
36.3
Product Detail
Thrust Roller Bearing
Product Specification
Spherical Roller; 6.693" Bore; 11.024" Outer Diameter; 2.638" Height
Long Description
Thrust Roller Bearing; Spherical Roller; 6.693" Bore; 11.024" Outer Diameter; 2.638" Height

