https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-29000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MDJ8aW1hZ2UvanBlZ3xhRFEzTDJnM1pDOHhNRFV4TnpneE9ERTBOamcwTmk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZRbEpmTXpBd2VETXdNQzVxY0djfDZmNDBkNGEyZjY4N2QxY2RkZjBjZWM1ZDQwMTZmMzQ0MDA0ZjM3YjRmOWRhMTA3ZDY3NjMxMzFjY2ZmOTFlYmU
NSK
NSK
29338M
NSK NSK
Description
29338M SPHERICAL ROLLER THRUST BRG ; 190MM BOREX320MM ODX78MM W
Thrust Roller Spherical Bearing; 190MM Bore 1; 320MM Outside Diameter; 78MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29338M
BDI #
1185319
Details
9742.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29338M/p/1185319
Your Price
$ 9,742.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
23
EAN
0029176024467
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
56.65873
Long Description
Thrust Roller Spherical Bearing; 190MM Bore 1; 320MM Outside Diameter; 78MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
3.071 Inch | 78 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Bore 1
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh