https://www.bdiexpress.com/medias/INDROLXXXXXX-29344EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhRFZsTDJnME9DOHhNREU1TnpZek5EVTBOemMwTWk5SlRrUlNUMHhZV0ZoWVdGaGZNamt6TkRSRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8ZTA1YzIzMzg1ZDAxNDFhMjdjZDEyNzliZDlmYzc1OTdjZmU0YWFlNGU1YTA0Zjc2MzdhZTFkMWQ2MmViOWUxOQ
ROLLWAY BEARING
ROLLWAY BEARING
29344 EM
ROLLWAY BEARING ROLLWAY BEARING
Description
29344 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE
Thrust Roller Spherical Bearing; 220MM Bore 1; 360MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29344 EM
BDI #
23992595
Details
13441.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29344-EM/p/23992595
Your Price
$ 13,441.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
32
EAN
0637410073739
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
70.55
Long Description
Thrust Roller Spherical Bearing; 220MM Bore 1; 360MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
8.661 Inch | 220 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Height
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh