https://www.bdiexpress.com/medias/INDROLXXXXXX-29348EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhR0V3TDJoaE9DOHhNREU1TnpZeE5EVXlOalE1TkM5SlRrUlNUMHhZV0ZoWVdGaGZNamt6TkRoRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8ZTQ4MDIwYzM4OWM1ZjQ3ODEzZWQ1ZDU3NTZhNTY4MGI5Yjc4MzJlNGZlM2FiZGI5NDg2NDcwMGEyZjY0YjZlZg
https://www.bdiexpress.com/medias/INDROLXXXXXX-29348EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhR0V3TDJoaE9DOHhNREU1TnpZeE5EVXlOalE1TkM5SlRrUlNUMHhZV0ZoWVdGaGZNamt6TkRoRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8ZTQ4MDIwYzM4OWM1ZjQ3ODEzZWQ1ZDU3NTZhNTY4MGI5Yjc4MzJlNGZlM2FiZGI5NDg2NDcwMGEyZjY0YjZlZg
ROLLWAY BEARING
ROLLWAY BEARING
29348 EM
ROLLWAY BEARING ROLLWAY BEARING
Description
29348 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE
Thrust Roller Spherical Bearing; 240MM Bore 1; 380MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29348 EM
BDI #
23992262
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29348-EM/p/23992262
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
35.499
EAN
0637410073944
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
78.26
Long Description
Thrust Roller Spherical Bearing; 240MM Bore 1; 380MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
3.346 Inch | 85 Millimeter
Bore 1
9.449 Inch | 240 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


