https://www.bdiexpress.com/medias/MFRTIMBRGXXX-STRBB-TSR-EJ-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1N3xpbWFnZS9qcGVnfGFEVm1MMmcxTmk4eE1EZ3lNVEkwTlRJM01qQTVOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxUlNRa0pmVkZOU1gwVktYMU5VVEY5RFIxOHpNREI0TXpBd0xtcHdad3wwMjg4ZTk5ZmYwZjUxOTk5YTc1ZThlMDA0NDRhYTQxY2E3MTY1ODM3Y2ZiMjVkZGI5NWVlMzdjMGEyODVkOWYy
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-STRBB-TSR-EJ-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1N3xpbWFnZS9qcGVnfGFEVm1MMmcxTmk4eE1EZ3lNVEkwTlRJM01qQTVOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxUlNRa0pmVkZOU1gwVktYMU5VVEY5RFIxOHpNREI0TXpBd0xtcHdad3wwMjg4ZTk5ZmYwZjUxOTk5YTc1ZThlMDA0NDRhYTQxY2E3MTY1ODM3Y2ZiMjVkZGI5NWVlMzdjMGEyODVkOWYy
TIMKEN
TIMKEN
29348EJ
TIMKEN TIMKEN
Description
29348EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Thrust Roller Spherical Bearing; 240MM Bore 1; 295.5MM Bore 2; 380MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29348EJ
BDI #
1330187
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29348EJ/p/1330187
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
32.836
EAN
0087796220881
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
72.4
Long Description
Thrust Roller Spherical Bearing; 240MM Bore 1; 295.5MM Bore 2; 380MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
14.961 Inch | 380 Millimeter
Height
3.346 Inch | 85 Millimeter
Bore 2
11.634 Inch | 295.5 Millimeter
Bore 1
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

