https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-29000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NzN8aW1hZ2UvanBlZ3xhR1k1TDJnd1l5OHhNRGcyTURJNE5qRXhOVGczTUM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZVMVJNWHpNd01IZ3pNREF1YW5CbnxiOWIxMDE2ZDE3MjJiN2Y5MDg3NzFkYWZlMmQ3MGIxMGM1MGVhMGZmMzFiYTYyMmU3N2E5MzNjOTcwNGE2ZWI4
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-29000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NzN8aW1hZ2UvanBlZ3xhR1k1TDJnd1l5OHhNRGcyTURJNE5qRXhOVGczTUM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZVMVJNWHpNd01IZ3pNREF1YW5CbnxiOWIxMDE2ZDE3MjJiN2Y5MDg3NzFkYWZlMmQ3MGIxMGM1MGVhMGZmMzFiYTYyMmU3N2E5MzNjOTcwNGE2ZWI4
NSK
NSK
29422H
NSK NSK
Description
29422H SPHERICAL ROLLER THRUST BEARING ; 110MM BOREX230MM ODX73MM W
Thrust Roller Spherical Bearing; 110MM Bore 1; 230MM Outside Diameter; 73MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29422H
BDI #
20400696
Details
5943.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29422H/p/20400696
Your Price
$ 5,943.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
13.3
EAN
0029176829222
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
32.40791
Long Description
Thrust Roller Spherical Bearing; 110MM Bore 1; 230MM Outside Diameter; 73MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
4.331 Inch | 110 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Height
2.874 Inch | 73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

