 https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-29-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjh8aW1hZ2UvanBlZ3xhR1UzTDJoaU9TOHhNREkyT0RRNU5ESXpNell6TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWDFORVgxTlVURjh5T1Y4ek1EQjRNekF3TG1wd1p3fGU0YjU4YzI1YmIxZjkzMzBkNTdhNmQxOGU4ZDI2MGI3OTZmOTA2ZGZjNDQwM2JlMDNhOWY3YWQ5NGY1YzlmZWU
                https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-29-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjh8aW1hZ2UvanBlZ3xhR1UzTDJoaU9TOHhNREkyT0RRNU5ESXpNell6TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWDFORVgxTlVURjh5T1Y4ek1EQjRNekF3TG1wd1p3fGU0YjU4YzI1YmIxZjkzMzBkNTdhNmQxOGU4ZDI2MGI3OTZmOTA2ZGZjNDQwM2JlMDNhOWY3YWQ5NGY1YzlmZWU
                 https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-29-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjh8aW1hZ2UvanBlZ3xhR1UzTDJoaU9TOHhNREkyT0RRNU5ESXpNell6TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWDFORVgxTlVURjh5T1Y4ek1EQjRNekF3TG1wd1p3fGU0YjU4YzI1YmIxZjkzMzBkNTdhNmQxOGU4ZDI2MGI3OTZmOTA2ZGZjNDQwM2JlMDNhOWY3YWQ5NGY1YzlmZWU
                https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-29-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjh8aW1hZ2UvanBlZ3xhR1UzTDJoaU9TOHhNREkyT0RRNU5ESXpNell6TUM5SlRrUlVTVTFDVWtkWVdGaGZVMUpDWDFORVgxTlVURjh5T1Y4ek1EQjRNekF3TG1wd1p3fGU0YjU4YzI1YmIxZjkzMzBkNTdhNmQxOGU4ZDI2MGI3OTZmOTA2ZGZjNDQwM2JlMDNhOWY3YWQ5NGY1YzlmZWU
                
					
						
									TIMKEN
								TIMKEN
							
						
					29430 W18
				 
				TIMKEN TIMKEN
Description
						
                            
								29430 W18 ; SPHERICAL THRUST BEARING
Thrust Roller Spherical Bearing; 150MM Bore 1; 207.5MM Bore 2; 300MM Outside Diameter; 90MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	29430 W18
							BDI #
						
	                      	1330200
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29430-W18/p/1330200
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					Weight / Kilogram
				30.872
					EAN
				0087796018594
					Product Group - BDI
				B04311
					Rolling Element
				
					Spherical Roller Bearing
			Self Aligning
				
					Yes
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Single Row | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.30.00.40
			Noun
				
					Bearing
			Keyword 3
				
					Spherical
			Keyword String
				
					Thrust Roller Spherical
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Thrust Roller Spherical Bearing; 150MM Bore 1; 207.5MM Bore 2; 300MM Outside Diameter; 90MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Outside Diameter
				
					11.811 Inch | 300 Millimeter
			Bore 2
				
					8.169 Inch | 207.5 Millimeter
			Height
				
					3.543 Inch | 90 Millimeter
			Bore 1
				
					5.906 Inch | 150 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter