https://www.bdiexpress.com/medias/MFRTIMBRGXXX-STRBB-TSR-EJ-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1N3xpbWFnZS9qcGVnfGFEVm1MMmcxTmk4eE1EZ3lNVEkwTlRJM01qQTVOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxUlNRa0pmVkZOU1gwVktYMU5VVEY5RFIxOHpNREI0TXpBd0xtcHdad3wwMjg4ZTk5ZmYwZjUxOTk5YTc1ZThlMDA0NDRhYTQxY2E3MTY1ODM3Y2ZiMjVkZGI5NWVlMzdjMGEyODVkOWYy
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-STRBB-TSR-EJ-STL-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1N3xpbWFnZS9qcGVnfGFEVm1MMmcxTmk4eE1EZ3lNVEkwTlRJM01qQTVOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxUlNRa0pmVkZOU1gwVktYMU5VVEY5RFIxOHpNREI0TXpBd0xtcHdad3wwMjg4ZTk5ZmYwZjUxOTk5YTc1ZThlMDA0NDRhYTQxY2E3MTY1ODM3Y2ZiMjVkZGI5NWVlMzdjMGEyODVkOWYy
TIMKEN
TIMKEN
29438EJW18W66 PAIR
TIMKEN TIMKEN
Description
29438EJW18W66 PAIR THRUST SPH RLR BRG ; STEEL CAGE 24OD
Thrust Roller Spherical Bearing; 190MM Bore 1; 264.414MM Bore 2; 380MM Outside Diameter; 115MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29438EJW18W66 PAIR
BDI #
1330204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29438EJW18W66-PAIR/p/1330204
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
120.655
EAN
0087796246140
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
122.9
Long Description
Thrust Roller Spherical Bearing; 190MM Bore 1; 264.414MM Bore 2; 380MM Outside Diameter; 115MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
4.528 Inch | 115 Millimeter
Bore 1
7.48 Inch | 190 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Bore 2
10.41 Inch | 264.414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

