https://www.bdiexpress.com/medias/INDROLXXXXXX-29440EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhR0k0TDJoaE5TOHhNREU1Tnpjd09EUTNNak0xTUM5SlRrUlNUMHhZV0ZoWVdGaGZNamswTkRCRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8YWQxOGUwYTRiNDhlMGQ5OThmNmUyMTJkODM1M2Y3YzBkYzc3MjcyMzc1MTBmNDE4YWFlZWY3NGJmOGUyZjllOQ
ROLLWAY BEARING
ROLLWAY BEARING
29440 EM
ROLLWAY BEARING ROLLWAY BEARING
Description
29440 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE
Thrust Roller Spherical Bearing; 200MM Bore 1; 400MM Outside Diameter; 122MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29440 EM
BDI #
346567
Details
17477.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29440-EM/p/346567
Your Price
$ 17,477.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
30.373
EAN
0637410009516
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
147.49
Long Description
Thrust Roller Spherical Bearing; 200MM Bore 1; 400MM Outside Diameter; 122MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
4.803 Inch | 122 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Bore 1
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh