https://www.bdiexpress.com/medias/INDINABRGXXX-TR-RASSYPR-29000-N1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxODd8aW1hZ2UvanBlZ3xhRE14TDJoaU1pOHhNRFV4TnpneE5qSXhNelV6TkM5SlRrUkpUa0ZDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOU9NVjlUVkV4Zk16QXdlRE13TUM1cWNHY3w5OTRhNWU1YzI0YmNmYjdjOGYwZTVjMjY1OWNlZGU4ZGE3OTM3YmY3NTkyOWNmYjk3ZjBkYTE2YzdhZDRjY2Fm
FAG
FAG
29444-E1-XL-N1
FAG FAG
Description
29444-E1-XL-N1 X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Thrust Roller Spherical Bearing; 220MM Bore 1; 300MM Bore 2; 420MM Outside Diameter; 122MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29444-E1-XL-N1
BDI #
20618152
Details
16157.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29444-E1-XL-N1/p/20618152
Your Price
$ 16,157.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
68.68
EAN
4012802190694
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
151.41348
Long Description
Thrust Roller Spherical Bearing; 220MM Bore 1; 300MM Bore 2; 420MM Outside Diameter; 122MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
4.803 Inch | 122 Millimeter
Bore 2
11.811 Inch | 300 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Bore 1
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh