https://www.bdiexpress.com/medias/INDROLXXXXXX-29456EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhR014TDJneU5TOHhNREU1TnpVMU1qQXdOVEUxTUM5SlRrUlNUMHhZV0ZoWVdGaGZNamswTlRaRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8NTE2MThmY2JjYmQ5N2Q2Mjc3N2Y3NWFiMzg4YzI3NGI0OWVhZWUwNTllYzE5YzUzYjk4YzRlYTE4ZmQ2Njc3Yw
ROLLWAY BEARING
ROLLWAY BEARING
29456 EM
ROLLWAY BEARING ROLLWAY BEARING
Description
29456 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE
Thrust Roller Spherical Bearing; 280MM Bore 1; 520MM Outside Diameter; 145MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29456 EM
BDI #
23991892
Details
36116.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29456-EM/p/23991892
Your Price
$ 36,116.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
129.999
EAN
0637410074125
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
286.6
Long Description
Thrust Roller Spherical Bearing; 280MM Bore 1; 520MM Outside Diameter; 145MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
11.024 Inch | 280 Millimeter
Outside Diameter
20.472 Inch | 520 Millimeter
Height
5.709 Inch | 145 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh