TIMKEN
TIMKEN
29488EM
TIMKEN TIMKEN
Description
29488EM THRUST SPHERICAL RLR BRG ASSY
Thrust Roller Cylindrical Bearing; 440MM Bore 1; 573MM Bore 2; 780MM Outside Diameter; 206MM Height; Cylindrical Roller Bearing; No Self Aligning; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision Class
Part #
29488EM
BDI #
27835912
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29488EM/p/27835912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
381.834
EAN
0087796362567
Product Group - BDI
B04311
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Machined Finger Cage
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
841.866
Long Description
Thrust Roller Cylindrical Bearing; 440MM Bore 1; 573MM Bore 2; 780MM Outside Diameter; 206MM Height; Cylindrical Roller Bearing; No Self Aligning; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision Class
Height
8.11 Inch | 206 Millimeter
Outside Diameter
30.709 Inch | 780 Millimeter
Bore 1
17.323 Inch | 440 Millimeter
Bore 2
22.559 Inch | 573 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh