TIMKEN
TIMKEN
50TP119
TIMKEN TIMKEN
Description
50TP119 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 5IN IDX8IN ODX1-3/4IN WID
Thrust Roller Cylindrical Bearing; 5" Bore 1; 5.062" Bore 2; 8" Outside Diameter; 1-3/4" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
50TP119
BDI #
1345703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/50TP119/p/1345703
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
5.534
EAN
0087796017771
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
13.1
Long Description
Thrust Roller Cylindrical Bearing; 5" Bore 1; 5.062" Bore 2; 8" Outside Diameter; 1-3/4" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.75 Inch | 44.45 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Bore 1
5 Inch | 127 Millimeter
Bore 2
5.062 Inch | 128.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


