TIMKEN
								TIMKEN
							
						
					50TP122
				 
				TIMKEN TIMKEN
Description
						
                            
								50TP122 CYL ROLLER THRUST BEARING
Thrust Roller Cylindrical Bearing; 5" Bore 1; 5.062" Bore 2; 11" Outside Diameter; 2" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	50TP122
							BDI #
						
	                      	1345706
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/50TP122/p/1345706
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171507
					Weight / Kilogram
				16.462
					EAN
				0087796017801
					Product Group - BDI
				B04144
					Rolling Element
				
					Cylindrical Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Single Row | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Inch
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword 3
				
					Cylindrical
			Keyword String
				
					Thrust Roller Cylindrical
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					34.8
			Long Description
				
					Thrust Roller Cylindrical Bearing; 5" Bore 1; 5.062" Bore 2; 11" Outside Diameter; 2" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Height
				
					2 Inch | 50.8 Millimeter
			Bore 1
				
					5 Inch | 127 Millimeter
			Bore 2
				
					5.062 Inch | 128.575 Millimeter
			Outside Diameter
				
					11 Inch | 279.4 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter