1085404
Thrust Roller Bearing
KOYO
KOYO
81106TVPB1
KOYO KOYO
Description
81106TVPB1 CYLINDRICAL ROLLER BEARING
Thrust Roller Cylindrical Bearing; 30MM Bore 1; 30MM Bore 2; 47MM Outside Diameter; 11MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81106TVPB1
BDI #
1085404
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81106TVPB1/p/1085404
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.06
EAN
0605790269899
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Steel Bearing Material | High Carbon Chrome Steel Rolling Element Material | 91.1 N Static Load Rating | 33 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.13228
Long Description
Thrust Roller Cylindrical Bearing; 30MM Bore 1; 30MM Bore 2; 47MM Outside Diameter; 11MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
1.181 Inch | 30 Millimeter
Height
0.433 Inch | 11 Millimeter
Bore 2
1.181 Inch | 30 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh