https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-STL-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Mjd8aW1hZ2UvanBlZ3xhRGN4TDJnMU1DOHhNRFV4TnpjNU5UYzJOak13TWk5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmT0RBd01GOHpNREI0TXpBd0xtcHdad3xjN2JmMTU5YjU2ZTg4YzM5M2QxOTg0NmYyZDU0ODFiZWE1MDM4NjYyNzYyZGFlM2U0YWI2M2E3MzI2OWQ3YWY0
NTN
NTN
81206
NTN NTN
Description
81206 NEEDLE ROLLER BEARING ; 30MM ID 52MM OD 16MM W
Thrust Roller Cylindrical Bearing; 30MM Bore 1; 32MM Bore 2; 52MM Outside Diameter; 16MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81206
BDI #
1213654
Details
281.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81206/p/1213654
Your Price
$ 281.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.128
EAN
4547359457179
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.2833
Long Description
Thrust Roller Cylindrical Bearing; 30MM Bore 1; 32MM Bore 2; 52MM Outside Diameter; 16MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
1.26 Inch | 32 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Height
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh