

INA
INA
81226-M-A
INA INA
Description
81226-M-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Thrust Roller Cylindrical Bearing; 130MM Bore 1; 133MM Bore 2; 190MM Outside Diameter; 45MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81226-M-A
BDI #
19264366
Details
4306.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81226-M-A/p/19264366
Your Price
$ 4,306.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.53
EAN
4012802419580
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
9.96709
Long Description
Thrust Roller Cylindrical Bearing; 130MM Bore 1; 133MM Bore 2; 190MM Outside Diameter; 45MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.772 Inch | 45 Millimeter
Bore 2
5.236 Inch | 133 Millimeter
Bore 1
5.118 Inch | 130 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh