

INA
INA
AS4565-HLA
INA INA
Description
AS4565-HLA THRUST WASHER ; 45MM ID X 65MM OD
Thrust Bearing Washer; 45MM Bore 1; 45MM Bore 2; 65MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
AS4565-HLA
BDI #
18315136
Details
6.94
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AS4565-HLA/p/18315136
Your Price
$ 6.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.013
EAN
4047643033848
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
AS4565
Weight / LBS
0.029
Long Description
Thrust Bearing Washer; 45MM Bore 1; 45MM Bore 2; 65MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 1
1.772 Inch | 45 Millimeter
Bore 2
1.772 Inch | 45 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Height
0.039 Inch | 1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh