KOYO
KOYO
AXK0619TN
KOYO KOYO
Description
AXK0619TN NEEDLE ROLLER THRUST BEARING
Thrust Needle Roller Assembly; 6MM Bore 1; 6MM Bore 2; 19MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK0619TN
BDI #
1085667
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK0619TN/p/1085667
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.001
EAN
0605790270451
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
High Carbon Chrome Steel Rolling Element Material | 14.3 N Static Load Rating | 6.37 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.00287
Long Description
Thrust Needle Roller Assembly; 6MM Bore 1; 6MM Bore 2; 19MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
0.748 Inch | 19 Millimeter
Bore 1
0.236 Inch | 6 Millimeter
Bore 2
0.236 Inch | 6 Millimeter
Height
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh