![AXK1111](/medias/INDNTNBRGXXX-TR-RSSY-AXK-NRB-SD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMTh8aW1hZ2UvanBlZ3xhREZtTDJobFl5OHhNRFF5TlRNMU5UWXpNalkzTUM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWxOVFdWOUJXRXRmVGxKQ1gxTkVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDMwMTkxMDkzZTQ5YTRkNWVhNjQwMzE0YjU2YjcyYWFkOGY5ZmVmNTIzMmI4NWI2ZTNhM2IwZGQzMWVkMTVkMmE)
![AXK1111](/medias/INDNTNBRGXXX-TR-RSSY-AXK-NRB-SD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMTh8aW1hZ2UvanBlZ3xhREZtTDJobFl5OHhNRFF5TlRNMU5UWXpNalkzTUM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWxOVFdWOUJXRXRmVGxKQ1gxTkVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDMwMTkxMDkzZTQ5YTRkNWVhNjQwMzE0YjU2YjcyYWFkOGY5ZmVmNTIzMmI4NWI2ZTNhM2IwZGQzMWVkMTVkMmE)
NTN
NTN
AXK1111
NTN NTN
Description
AXK1111 THRUST NEEDLE ROLLER BEARING
Thrust Needle Roller Assembly; 55MM Bore 1; 55MM Bore 2; 78MM Outside Diameter; 3MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK1111
BDI #
1215052
Details
36.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK1111/p/1215052
Your Price
$ 36.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.026
EAN
4547359023015
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0679
Long Description
Thrust Needle Roller Assembly; 55MM Bore 1; 55MM Bore 2; 78MM Outside Diameter; 3MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
2.165 Inch | 55 Millimeter
Height
0.118 Inch | 3 Millimeter
Outside Diameter
3.071 Inch | 78 Millimeter
Bore 2
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh