 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRCWSHR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwM3xpbWFnZS9qcGVnfGFEQXpMMmcxTXk4eE1EYzNNREUwTlRBMU1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVrTlhVMGhTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlMjc1NTllMGY2NTAzYjQ5MGZjMDI1OTk5ZTJmNTcxODkxODJjNDU3Y2Y5NTcxMGUzMjYzYzBiZGFlNjY5ZWIx
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRCWSHR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwM3xpbWFnZS9qcGVnfGFEQXpMMmcxTXk4eE1EYzNNREUwTlRBMU1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVrTlhVMGhTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlMjc1NTllMGY2NTAzYjQ5MGZjMDI1OTk5ZTJmNTcxODkxODJjNDU3Y2Y5NTcxMGUzMjYzYzBiZGFlNjY5ZWIx
                 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRCWSHR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwM3xpbWFnZS9qcGVnfGFEQXpMMmcxTXk4eE1EYzNNREUwTlRBMU1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVrTlhVMGhTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlMjc1NTllMGY2NTAzYjQ5MGZjMDI1OTk5ZTJmNTcxODkxODJjNDU3Y2Y5NTcxMGUzMjYzYzBiZGFlNjY5ZWIx
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRCWSHR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwM3xpbWFnZS9qcGVnfGFEQXpMMmcxTXk4eE1EYzNNREUwTlRBMU1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVrTlhVMGhTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlMjc1NTllMGY2NTAzYjQ5MGZjMDI1OTk5ZTJmNTcxODkxODJjNDU3Y2Y5NTcxMGUzMjYzYzBiZGFlNjY5ZWIx
                
					
						
									INA
								INA
							
						
					AXW17
				 
				INA INA
Description
						
                            
								AXW17 NEEDLE ROLLER BEARING ; 17MM ID X 33MM OD
Thrust Roller Needle Bearing; 17MM Bore 1; 17MM Bore 2; 33MM Outside Diameter; 2MM Height; 6.7MM Overall Height with Aligning Washer; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
                         	Part #
	                    
	                      	AXW17
							BDI #
						
	                      	1411459
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXW17/p/1411459
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171507
					Weight / Kilogram
				0.012
					EAN
				4012802127089
					Product Group - BDI
				B04144
					Rolling Element
				
					Needle Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly with Center Washer
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.40.00.00
			Noun
				
					Bearing
			Keyword 3
				
					Needle
			Keyword String
				
					Thrust Roller Needle
			Manufacturer URL
				
					https://www.schaeffler.com
			Manufacturer Item Number
				
					AXW17
			Weight / LBS
				
					0.024
			Long Description
				
					Thrust Roller Needle Bearing; 17MM Bore 1; 17MM Bore 2; 33MM Outside Diameter; 2MM Height; 6.7MM Overall Height with Aligning Washer; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
			Outside Diameter
				
					1.299 Inch | 33 Millimeter
			Bore 2
				
					0.669 Inch | 17 Millimeter
			Height
				
					0.079 Inch | 2 Millimeter
			Overall Height with Aligning Washer
				
					0.264 Inch | 6.7 Millimeter
			Bore 1
				
					0.669 Inch | 17 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter