https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTVF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzd8aW1hZ2UvanBlZ3xhR0U0TDJoaVpTOHhNREkwTkRnek9ETTFPVEEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkZaR1h6TXdNSGd6TURBdWFuQm58ZmM0MzIwYTk2YTY1MzIwM2NhMTc1MzAxYTBjNmUwNzhkYjE4ODM1NGIyNDc5MjY4MmU5YWU1MWQyZDQ4N2U5NA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-TTVF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzd8aW1hZ2UvanBlZ3xhR0U0TDJoaVpTOHhNREkwTkRnek9ETTFPVEEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlVVkZaR1h6TXdNSGd6TURBdWFuQm58ZmM0MzIwYTk2YTY1MzIwM2NhMTc1MzAxYTBjNmUwNzhkYjE4ODM1NGIyNDc5MjY4MmU5YWU1MWQyZDQ4N2U5NA
TIMKEN
TIMKEN
D2065C
TIMKEN TIMKEN
Description
D2065C ; AUTO - CLUTCH BALL THRUST
Thrust Roller Tapered Bearing; 1.725" Bore 1; 3-3/4" Outside Diameter; 1-3/4" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
D2065C
BDI #
17201291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/D2065C/p/17201291
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0
EAN
0053893415673
Product Group - BDI
B00308
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Long Description
Thrust Roller Tapered Bearing; 1.725" Bore 1; 3-3/4" Outside Diameter; 1-3/4" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.75 Inch | 44.45 Millimeter
Bore 1
1.725 Inch | 43.815 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


