https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-FNTA-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjV8aW1hZ2UvanBlZ3xhREk1TDJoaFl5OHhNRGN4TVRJMk16a3pOalUwTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZSazVVUVY5VFZFeGZNekF3ZURNd01DNXFjR2N8MDA1NDI1ZWNmYzA1MDk1ZGNmNWM5MDMxYzZmNDNmYjZjMjUyZGJiYmExNDBjMzY4ZmEzNTk5ZTUzZTk3Y2MwNA
KOYO
KOYO
FNTA-3047
KOYO KOYO
Description
FNTA-3047 ; METRIC THRUST WASHER
Thrust Needle Roller Assembly; 30MM Bore 1; 30MM Bore 2; 47MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
FNTA-3047
BDI #
1086665
Details
8.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/FNTA-3047/p/1086665
Your Price
$ 8.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.009
EAN
0605790207655
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
FNTA-3047
Weight / LBS
0.02
Long Description
Thrust Needle Roller Assembly; 30MM Bore 1; 30MM Bore 2; 47MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
1.85 Inch | 47 Millimeter
Height
0.079 Inch | 2 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Bore 2
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh