

KOYO
KOYO
GS.81106
KOYO KOYO
Description
GS.81106 ; NRB THRUST WASHER
Housing Bearing Washer; 32MM Bore 1; 32MM Bore 2; 47MM Outside Diameter; 3MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS.81106
BDI #
1086916
Details
35.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS-81106/p/1086916
Your Price
$ 35.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.03
EAN
0605790190681
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
GS.81106
Weight / LBS
0.051
Long Description
Housing Bearing Washer; 32MM Bore 1; 32MM Bore 2; 47MM Outside Diameter; 3MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Bore 1
1.26 Inch | 32 Millimeter
Bore 2
1.26 Inch | 32 Millimeter
Height
0.118 Inch | 3 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh